missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Luer-Tip Models
Suitable for liquid and gas samples
Supplier: SGE™ 6229
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Luer-tip and Luer-Lok™ syringes come without needles; order separately
Specifications
| ±1% | |
| 0.31 in. | |
| Suitable for gases or liquids for maximum inertness | |
| Gastight Syringe | |
| No Needle Included | |
| 250 μL |
| Borosilicate Glass (Barrel), PTFE (Tip) | |
| 8 mm | |
| Plunger protection, inert Kel-F male luer cone | |
| 250F-LT-GT | |
| Ea. | |
| Luer Tip, Fixed |