missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Luer-Tip Models
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Luer-tip and Luer-Lok™ syringes come without needles; order separately
Specifications
Specifications
| Accuracy | ±1% |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip) |
| Diameter (English) Outer | 0.42 in. |
| Diameter (Metric) Outer | 10.8 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Includes | Plunger protection, inert Kel-F male luer cone |
| Product Type | Gastight Syringe |
| Max. Temperature (English) | 158°F |
| Max. Temperature (Metric) | 70°C |
| Model | 2.5MDF-LT-GT |
| Show More |