missing translation for 'onlineSavingsMsg'
Learn More

SGE Gastight™ Syringe, Fixed Needle (LTN), Sold by MilliporeSigma™ Supelco™

Catalog No. 111016044
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1000 μL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111016044 250 μL
111011649 10 μL
111011352 25 μL
111004972 50 μL
111011208 100 μL
111011235 500 μL
111011052 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111016044 Supplier Merck Emd Millipore Supplier No. 26260U

Suitable for manual dispenser/diluter applications. Maximum inertness for liquid or gas samples.

Specifications

Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 25 G
Diameter (Metric) Outer Needle 0.50 mm
Product Type SGE Gas Tight Syringe
Model 250 F-GT
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 250 μL
Length (Metric) Needle 50 mm
Needle Point Style Bevel
Connection Type Kel-F Luer Cones, Fixed
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.