missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BPX50 GC Capillary Columns

Catalog No. SG054741
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
30 m
Diameter (Metric) Inner:
0.15 mm
Film Thickness:
0.15 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054741 30 m 0.15 mm 0.15 μm
1 options

Catalog No. SG054741

Supplier: Trajan™ 054741

Only null left

MS premium, low bleed phase designed for a range of EPA and pharmaceutical methods

  • Mid-polarity column
  • Inert
  • Low bleed
  • High temperature
  • Ideal for a range of EPA methods and pharmaceutical applications

Specifications

Diameter (Metric) Inner 0.15 mm
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups
USP Type G3, D17
Type GC Capillary Column
Stationary Phase 50% Phenyl Polysilphenylene Siloxane
Max. Temperature 350°C
For Use With (Application) Steroids and a Variety of Pharmaceutical Applications Analysis, Triazines/Herbicides, Drug Screening, Steroids and a Variety of Pharmaceutical Applications
Temperature Range 80°C to 330/350°C
Film Thickness 0.15 μm
Length (Metric) 30 m
Packing Material BPX50
Polarity Mid polar
Coating Fused Silica
Show More Show Less