missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP20 (WAX) Capillary Columns

Catalog No. p-306828
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054427 30 m 0.25 mm 0.25 μm
SG054451 30 m 0.53 mm 1 μm
2 options

Catalog No. SG054427

Supplier: SGE™ 54427

Only null left

Industry standard WAX columns

  •  Very polar polyethylene glycol (PEG) phase
  • Cross-linked for stability and washing
  • Also ideal for xylene and aromatic isomer
  • 0.1 to 1μm film thickness: 20° to 260/280°C

Specifications

Stationary Phase SGE™ BP20 (Wax)
Diameter (Metric) Inner 0.25 mm
For Use With (Application) Ketones Analysis, Ketones, Aldehydes Analysis, Fragrance Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar