missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BP20 (WAX) Capillary Columns
Description
- Very polar polyethylene glycol (PEG) phase
- Cross-linked for stability and washing
- Also ideal for xylene and aromatic isomer
- 0.1 to 1μm film thickness: 20° to 260/280°C
Specifications
Specifications
| Stationary Phase | SGE™ BP20 (Wax) |
| Diameter (Metric) Inner | 0.25 mm |
| For Use With (Application) | Ketones Analysis, Ketones, Aldehydes Analysis, Fragrance Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Polar |