missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Seward™ Stomacher™ Bag Racks
Seward has developed a full range of Stomacher™ Accessories to help provide a safe and efficient working environment in your laboratory.
$103.08 - $570.59
Specifications
| Product Type | Bag Rack |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Bags |
| Material | Polymer |
| Catalog Number | Mfr. No. | Holds | For Use With (Equipment) | Dimensions (L x W x H) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | For Use With (Equipment) | Dimensions (L x W x H) | Price | Quantity | |||
|
14-285-1
|
Seward™
030021100 |
Bags | Stomacher 400 lab blenders | 8 cm x 10.5 cm x 19 cm |
Each for $103.08
|
|
|||
|
14-285-3
|
Seward™
030021126 |
Bags | Stomacher 400 | 35 cm x 10 cm x 22 cm |
Each for $322.73
|
|
|||
|
14-285-4
|
Seward™
030021207 |
Bags | Stomacher 3500 | 15 cm x 42 cm x 35 cm |
Each for $570.59
|
|
|||
|
14-285-2
|
Seward™
030021002 |
Bags | Stomacher 80Biomaster | 30 x 11 x 12 cm |
Each for $268.27
|
|
|||
Description
Help to organize sample bags
- High-grade plastic polymer construction
- Provide perfect storage for Stomacher bag sample handling for a cleaner, more productive work environment
- Perfect for loading closure bags pre-enrichment into the incubator
- Easily dismantled and cleaned with most lab disinfectants (not autoclavable)
Specifications
| Bag Rack | |
| Clear | |
| Polymer | |
| To prepare, store and transport samples in microbiology sample preparation | |
| 1 |
| Not Autoclavable | |
| Bags | |
| Non-sterile | |
| 1 |