missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Seward™ Stomacher™ Bag Racks
Seward has developed a full range of Stomacher™ Accessories to help provide a safe and efficient working environment in your laboratory.
Supplier: Seward™ 030021002
Description
Help to organize sample bags
- High-grade plastic polymer construction
- Provide perfect storage for Stomacher bag sample handling for a cleaner, more productive work environment
- Perfect for loading closure bags pre-enrichment into the incubator
- Easily dismantled and cleaned with most lab disinfectants (not autoclavable)
Specifications
| Bag Rack | |
| Not Autoclavable | |
| Bags | |
| 10 | |
| To prepare, store and transport samples in microbiology sample preparation | |
| 1 | |
| 30 x 11 x 12 cm | |
| 0.9kg |
| Sample bag rack (10 places) | |
| Clear | |
| Polymer | |
| Non-sterile | |
| Stomacher 80Biomaster | |
| 1 | |
| 11 cm |