missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.
Supplier: METTLER TOLEDO™ 30207879
Includes: Instrument, LabX direct pH, USB cable, electrode clip, perfectION Fluoride, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries.
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file for Seven2Go Pro only
- EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Chemical Identifiers
| ISO 9001:2000 | |
| IP67 |
Specifications
| ±0.5% | |
| ±0.002 | |
| 4 x AA or 1.3 V NiMH acc. | |
| ISO 9001:2000 | |
| 2000 | |
| LCD | |
| pH, Ion | |
| -2 to 20 | |
| -5°C to +130°C (ATC), -30°C to +130°C (MTC) | |
| perfectION Fluoride combination Fluoride ion selective electrode | |
| Seven2Go Pro S8 | |
| 0.1, 1 | |
| 0.1°C | |
| 290 g |
| ±0.1 | |
| 200 to 250 hr. | |
| 5 | |
| Micro-USB (USB Device) | |
| 1 | |
| IP67 | |
| -2000 to 2000 mV | |
| 0.001/0.01/0.1 | |
| Aqueous samples, tooth paste and mouth wash. | |
| BNC (1012 Ohm)/RCA (cinch)/2mm banana | |
| Meter with Fluoride Kit | |
| ±0.2°C if T: 0° to 105°C; ±0.5°C if T<0°C or T>105°C | |
| 222 x 70 x 35mm |