missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

Supplier:  METTLER TOLEDO™ 30207949

 View more versions of this product

Catalog No. 01-913-965



Description

Description

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file
  • EasyDirect software available for data transfer (model dependent)
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

±1
250 to 400 hr.
5
200 (Memory)
IP 67
-2 to 20
-5°C to +105°C
Meter Only
Single channel; pH, ORP
1
270 g
±0.01
4 x AA or 1.3 V NiMH acc.
ISO 9001, ISO 14001
LCD
-1999 to 1999 mV
0.01 to 0.1
Not Applicable
BNC (1012 Ohm)/RCA (cinch) (sensor)
Seven2Go S2 pH/mV Meter
222 x 70 x 35 mm
SDS
Documents

Documents

Promotions

Promotions