missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma SeQuant™ ZIC™-HILIC Stainless Steel Capillary HPLC Column

Catalog No. p-200110323
Change view
Click to view available options
Diameter (Metric):
0.3 mm
1 mm
Pore Size:
100 Å
200 Å
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Pore Size
01213152 0.3 mm 100 Å
01213154 1 mm 200 Å
01213153 0.3 mm 200 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01213152 Supplier MilliporeSigma Supplier No. 150671U
Only null left

The permanent and hydrophilic zwitterion functionality makes the columns suitable for Hydrophilic Interaction Liquid Chromatography (HILIC).

The ZIC™-HILIC capillary columns have a zwitterionic stationary phase covalently attached to porous silica. The permanent and hydrophilic zwitterion functionality makes the column suitable for Hydrophilic Interaction Liquid Chromatography (HILIC). The capillary and microbore columns (0.3 to 1.0 mm I.D.) are made from stainless steel that has been internally glass lined and has 10 to 32 UNF female fittings. The frits have a porosity to retain 3 to 5 μm particles and are made from stainless steel.

Specifications

Diameter (Metric) 0.3 mm
Length (Metric) 150 mm
Particle Size 3.5 μm
Pore Size 100 Å
Phase HILIC
Material Stainless Steel
Type RP HPLC Separation Column
Technique HILIC