missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ SeQuant™ ZIC™-HILIC (3.5μm, 200Å) Capillary HPLC Column

Catalog No. M1504780001
Change view
Click to view available options
Length (Metric):
30 mm
150 mm
Diameter (Metric):
0.3 mm
1 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1504780001 30 mm 1 mm
M1504790001 150 mm 0.3 mm
M1504800001 150 mm 1 mm
M1504890001 30 mm 0.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1504780001 Supplier MilliporeSigma™ Supplier No. 1.50478.0001
Only null left

Ensures reproducible retention for difficult-to-separate polar/hydrophilic compounds. MilliporeSigma SeQuant™ ZIC™-HILIC (3.5μm, 200Å) Capillary HPLC Column is a high-performance, zwitterionic stationary phase in 150mm columns for

Specifications

Diameter (Metric) 1 mm
Length (Metric) 30 mm
Mobile Phase Compatibility HILIC (hydrophilic interaction)
Particle Size 3.5 μm
Pore Size 200 Å
Column Type SeQuant™ Capillary HPLC Column