missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma SeQuant™ ZIC™-cHILIC Stainless Steel Capillary HPLC Column
Description
ZIC™-cHILIC capillary columns have a zwitterionic stationary phase covalently attached to porous silica. The permanent and hydrophilic zwitterion functionality makes the column suitable for Hydrophilic Interaction Liquid Chromatography (HILIC). The capillary and microbore columns (0.3 to 1.0 mm inner diameter) are made from stainless steel that has been internally glass lined and has 10 to 32 UNF female fittings. The frits have a porosity to retain 3 to 5 μm particles and are made from stainless steel.
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 3 μm |
| Pore Size | 100 Å |
| Phase | HILIC |
| Material | Stainless Steel |
| Type | RP HPLC Separation Column |
| Technique | HILIC |