missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sensidyne™ Detector Tubes: Xylene
$185.07
Specifications
| Components Measured | Xylene |
|---|---|
| No. of Strokes | 2 |
| Quantity | 10 |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
Description
All detector tubes are sold in packs of 10.
Specifications
| Xylene | |
| 10 | |
| 0°C to 40°C |
| 2 | |
| 32°F to 104°F |