missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Xylene

Catalog No. 19818975
Encompass
Change view
Click to view available options
Measurement Range:
5 to 200ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19818975 5 to 200ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19818975 Supplier Sensidyne™ Supplier No. 143SB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All detector tubes are sold in packs of 10.

Specifications

Components Measured Xylene
Measurement Range 5 to 200ppm
No. of Strokes 2
Quantity 10
Response Time 3 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C