missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sensidyne™ Detector Tubes: Benzene
Detector tubes
$173.68
Specifications
| Components Measured | Benzene |
|---|---|
| Quantity | 10 |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
| Catalog Number | Mfr. No. | Measurement Range | Response Time | No. of Strokes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Measurement Range | Response Time | No. of Strokes | Price | Quantity & Availability | |||
|
18067J
|
Sensidyne™
118SC |
1 to 100 | 4 min. | 2 |
Pack of 10 Each for $173.68
|
|
|||
|
18067K
|
Sensidyne™
118SB |
5 to 200 | 3 min. | 1 |
Pack of 10 Each for $173.68
|
|
|||
Description
All detector tubes are sold in packs of 10.Specifications
| Benzene | |
| 10 | |
| 32°F to 104°F | |
| 0°C to 40°C |