missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Benzene

Catalog No. 18067J
Change view
Click to view available options
Measurement Range:
1 to 100
5 to 200
Response Time:
3 min.
4 min.
No. of Strokes:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time No. of Strokes
18067J 1 to 100 4 min. 2
18067K 5 to 200 3 min. 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18067J Supplier Sensidyne™ Supplier No. 118SC

Detector tubes

All detector tubes are sold in packs of 10.

Specifications

Components Measured Benzene
Measurement Range 1 to 100
No. of Strokes 2
Quantity 10
Response Time 4 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C