missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Self-Standing Graduated Centrifuge Tubes with Screw Cap
Leak-resistant and ideal for centrifugation, transport, storage and collection of specimen
$562.68 - $711.64
| Catalog Number | Mfr. No. | Closure Type | Closure Color | Sterility | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Type | Closure Color | Sterility | Price | Quantity | |||
|
22-170-199
|
Globe Scientific
6255 |
Screw Cap | Red | Non-sterile |
Case of 500 Each for $594.00
|
|
|||
|
22-170-261
|
Globe Scientific
6256 |
Attached Screw Cap | Red | Sterile |
Case of 500 Each for $711.64
|
|
|||
|
22-010-1225
|
Globe Scientific
6255MF |
Screw Cap | Natural | Non-sterile |
Case of 500 Each for $562.68
|
|
|||
Description
- Material: Polypropylene
- Cap is made from High Density Polyethylene (HDPE)
- Autoclavable (without screw cap)
- Sterile tubes are RNase/DNase and Pyrogen Free
- Spin rate: 5000rpm (6,160 x g)
- Conical bottom with skirt
- Dimensions: 30 x 115mm
Specifications
| 50 mL | |
| Polypropylene | |
| 500 |