missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Self-Standing Graduated Centrifuge Tubes with Screw Cap
Leak-resistant and ideal for centrifugation, transport, storage and collection of specimen
Supplier: Globe Scientific 6255
Description
- Material: Polypropylene
- Cap is made from High Density Polyethylene (HDPE)
- Autoclavable (without screw cap)
- Sterile tubes are RNase/DNase and Pyrogen Free
- Spin rate: 5000rpm (6,160 x g)
- Conical bottom with skirt
- Dimensions: 30 x 115mm
Specifications
| Red | |
| Polypropylene | |
| Non-sterile | |
| Yes |
| 50 mL | |
| 500 | |
| Screw Cap |