missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Self-Standing Graduated Centrifuge Tubes with Screw Cap

Leak-resistant and ideal for centrifugation, transport, storage and collection of specimen

Supplier:  Globe Scientific 6255MF

 View more versions of this product

Catalog No. 22-010-1225


Only null left
Explore available promotions

Description

Description

  • Material: Polypropylene
  • Cap is made from High Density Polyethylene (HDPE)
  • Autoclavable (without screw cap)
  • Sterile tubes are RNase/DNase and Pyrogen Free
  • Spin rate: 5000rpm (6,160 x g)
  • Conical bottom with skirt
  • Dimensions: 30 x 115mm
Specifications

Specifications

Natural
Polypropylene
Non-sterile
50 mL
500
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions