missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Labels for Portable Label Printers

These self-laminating vinyl labels for portable label printers can be used in freezers and in environments with liquid nitrogen.

$54.62 - $62.05

Specifications

Product Type Label
Color Black on White
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Material Self-laminating Vinyl
Print Technology Thermal Transfer
View More Specs

Products 2
Catalog Number Mfr. No. Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Price Quantity & Availability  
19000761
View Documents Promotion Details
Brady™
M2111427
12.7 mm
Each for $54.62
Only null left
 
19000762
View Documents Promotion Details
Brady™
M2118427
25.4 mm
Each for $62.05
Only null left
 
Description

Description

These Self-laminating Vinyl Labels for M210 and M211 Portable Label Printers can be used in freezers and in environments with liquid nitrogen.

  • Die-cut with rounded corners
  • UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady™ Series R4300 and R6200 ribbons
Specifications

Specifications

Label
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Thermal Transfer
19 mm
0.1 mm
Not Autoclavable
Matte
-94°F to +158°F
UL969 Labeling and Marking Standard
Black on White
Self-laminating Vinyl
0.75 in.
0.004 in
Permanent Acrylic
Non-sterile
Cartridge, Label
-70°C to +70°C
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling
Videos
SDS
Documents

Documents