missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Vinyl Labels for Portable Label Printers

These self-laminating vinyl labels for portable label printers can be used in freezers and in environments with liquid nitrogen.

Supplier:  Brady™ M2111427

 View more versions of this product

Catalog No. 19000761


Only null left

Description

Description

These Self-laminating Vinyl Labels for M210 and M211 Portable Label Printers can be used in freezers and in environments with liquid nitrogen.

  • Die-cut with rounded corners
  • UL Recognized to UL969 Labelling and Marking Standard when printed with the Brady™ Series R4300 and R6200 ribbons
Specifications

Chemical Identifiers

Label
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Thermal Transfer
19 mm
0.1 mm
Not Autoclavable
Matte
-94°F to +158°F
UL969 Labeling and Marking Standard
Black on White
Self-laminating Vinyl
0.75 in.
0.004 in
Permanent Acrylic
Non-sterile
Cartridge, Label
-70°C to +70°C
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling

Specifications

Label
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Thermal Transfer
12.7 mm
19 mm
0.1 mm
Permanent Acrylic
Non-sterile
Cartridge, Label
-70°C to +70°C
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling
M21-11-427
Black on White
Self-laminating Vinyl
0.5 in.
0.75 in.
0.004 in
12.70 mm (W) x 19.05 mm (H)
Not Autoclavable
Matte
-94°F to +158°F
UL969 Labeling and Marking Standard
150
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions