missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Screw Top Vials with Step Vial
Screw top vials with step vial
$296.00 - $305.00
Specifications
| Description | Large opening (with glass insert) |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Volume (Metric) | 0.25 mL |
| No. per Pack | 100 |
| Height (Metric) | 32 mm |
Description
- Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck.
- The interior finish of the top of the vial is recessed to allow the top of the insert to rest correctly in the vial.
Specifications
| Large opening (with glass insert) | |
| 0.25 mL | |
| 32 mm |
| 12 mm | |
| 100 | |
| Step Vial |