missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with Step Vial

Catalog No. 111010108
Change view
Click to view available options
Material:
Amber Glass
Clear Glass
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111010108 Amber Glass
111010166 Clear Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010108 Supplier MilliporeSigma™ Supelco™ Supplier No. 27419

Screw top vials with step vial

  • Vial incorporates the unique StepVial design that precisely centers a limited volume insert in the vial neck.
  • The interior finish of the top of the vial is recessed to allow the top of the insert to rest correctly in the vial.

Specifications

Description Large opening (with glass insert)
Diameter (Metric) Outer 12 mm
Material Amber Glass
Volume (Metric) 0.25 mL
No. per Pack 100
Height (Metric) 32 mm
Product Type Step Vial