missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Screw Top Vials with Aluminum-lined Solid Caps
Suitable to inject samples from an autosampler, available in a variety of colors and volumes.
Supplier: MilliporeSigma™ Supelco™ 27137
Chemical Identifiers
| Black | |
| Glass | |
| Phenolic | |
| Screw Top Vial Kit |
| Aluminum | |
| 100/Pk. | |
| Solid Top Cap |
Specifications
| Black | |
| Aluminum | |
| 15 mm | |
| 4 mL | |
| ≤205°C | |
| Solid Top Cap | |
| 45 mm |
| Pre-assembled | |
| Clear | |
| Glass | |
| 100/Pk. | |
| Phenolic | |
| 13-425 | |
| Screw Top Vial Kit |