missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ SCOT BMEA Capillary GC Column phase
Description
Support Coated Open Tubular (SCOT) GC column contain uniform layers of liquid phase-coated support particles on the inner wall of stainless steel tubing. This technology enables the access of many phases that are inaccessible to conventional fused silica capillary column manufacturing technology. SCOT columns combine the sensitivity and excellent sample resolution of capillary GC with the extensive stationary phase library of packed GC. All SCOT columns have dimensions of 50 feet x 1/32 inch O.D. x 0.02 inch I.D. and include 1/16 inch O.D. connections at each end. They are banded in 3.5 inch coils, with 12 inch loose column at each end.
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | Not Applicable |
| Length (Metric) | 15.24 m |
| Material | Stainless Steel |
| Polarity | Polar |
| USP Type | None |
| Stationary Phase | BMEA |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.5 mm |
| Max. Temperature (Metric) | 100°C |
| Show More |