missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Unlined Drivers
Scape Goat Unlined Drivers are made of premium full-grain goatskin leather in drivers style with keystone thumb, shirred elastic wrist and slip-on style cuff.
$44.75 - $56.08
Specifications
| Certifications/Compliance | ANSI Puncture 3 |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-804
|
Watson Gloves
546S |
Small |
Case of 6 Pair for $44.75
|
|
|||||
|
17-099-921
|
Watson Gloves
546M |
Medium |
Case of 6 Pair for $56.08
|
|
|||||
|
17-099-997
|
Watson Gloves
546L |
Large |
Case of 6 Pair for $44.75
|
|
|||||
|
17-099-962
|
Watson Gloves
546X |
X-Large |
Case of 6 Pair for $44.75
|
|
|||||
|
17-099-788
|
Watson Gloves
546XXLDUP |
2X-Large |
Case of 6 Pair for $44.75
|
|
|||||
Description
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Shirred elastic wrist
- Slip-on style cuff
Specifications
| ANSI Puncture 3 | |
| No | |
| Cut and Sewn | |
| White | |
| Ambidextrous | |
| Driver Gloves | |
| General Labor, Yard work, Farming, Warehouse | |
| White | |
| Unlined | |
| Scape Goat | |
| 9.5 in. |
| EN388 | |
| No | |
| Leather | |
| Standard | |
| Goatskin | |
| Gunn | |
| Men's | |
| Elasticated | |
| Full Grain Goatskin | |
| Keystone | |
| 23 cm |