missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Unlined Drivers
Scape Goat Unlined Drivers are made of premium full-grain goatskin leather in drivers style with keystone thumb, shirred elastic wrist and slip-on style cuff.
Supplier: Watson Gloves 546XXLDUP
Description
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Shirred elastic wrist
- Slip-on style cuff
Specifications
ANSI Puncture 3 | |
No | |
Cut and Sewn | |
White | |
Ambidextrous | |
Driver Gloves | |
Gunn | |
Men's | |
Elasticated | |
Full Grain Goatskin | |
Keystone | |
23 cm |
EN388 | |
No | |
Leather | |
Standard | |
Goatskin | |
2X-Large | |
General Labor, Yard work, Farming, Warehouse | |
White | |
Unlined | |
Scape Goat | |
9.5 in. |