missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Scape Goat Unlined Drivers
Scape Goat Unlined Drivers are made of premium full-grain goatskin leather in drivers style with keystone thumb, shirred elastic wrist and slip-on style cuff.
Supplier: Watson Gloves 546M
Description
- Full-grain goatskin leather
- Drivers style with keystone thumb
- Shirred elastic wrist
- Slip-on style cuff
Specifications
| ANSI Puncture 3 | |
| No | |
| Cut and Sewn | |
| White | |
| Ambidextrous | |
| Driver Gloves | |
| Gunn | |
| Men's | |
| Elasticated | |
| Full Grain Goatskin | |
| Keystone | |
| 23 cm |
| EN388 | |
| No | |
| Leather | |
| Standard | |
| Goatskin | |
| Medium | |
| General Labor, Yard work, Farming, Warehouse | |
| White | |
| Unlined | |
| Scape Goat | |
| 9.5 in. |