Learn More
Thermo Scientific™ Savant™ SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications with Installation
Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.
$39,018.61 - $52,309.90
Specifications
| Description | SpeedVac SPD210 Vacuum Concentrator Kit |
|---|---|
| Electrical Requirements | 115 V 60 Hz |
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|
13875367INS
|
Thermo Scientific™
SPD210P1115INS |
SPD210P1 115 Kit |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13875369INS
|
Thermo Scientific™
SPD210P2115INS |
SPD210P2 115 Kit |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.
Features:
- Large rotor selection to accommodate a variety of tube sizes and types
- Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
- Audible alarm to alert user when operation is finished
- PTFE coated chamber provides long lasting durability against harsh solvents
- Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
- A radiant cover is available with the SpeedVac™ SPD210DLX to help maximize evaporation/sublimation rates
SPD210P1 Kit includes:
- High-Capacity SpeedVac™ SPD210 Concentrator
- -104 Refrigerated Vapor Trap
- Vacuum Pump
- 200 × 1.5 mL Rotor
- Digital Vacuum Gauge
- Universal Tubing Package
- Chemical Trap
- Disposable Cartridge
- Glass Condensation Flask
- CryoCool™ Heat Transfer Fluid (1L)
SPD210DLX P2 Kit includes:
- High-Capacity SpeedVac™ SPD210DLX Vacuum Concentrator
- -50°C Universal Vacuum Source
- 200 × 1.5 mL Rotor (RH200-12)
- Universal Tubing package
- CryoCool™ Heat Transfer Fluid (1L)
- Glass Condensation Flask
Solvent and solvent combinations:
- Acetonitrile
- Methanol
- Ethanol
- Water
Typical Applications:
- HPLC fractions with water/ 0.1% Triflouroacetic acid
- Reversed-phase SPE
Specifications
| SpeedVac SPD210 Vacuum Concentrator Kit | |
| 115 V 60 Hz |