missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Savant™ SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications with Installation

Catalog No. 13875367INS
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Type:
SPD210P1 115 Kit
SPD210P2 115 Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13875367INS SPD210P1 115 Kit
13875369INS SPD210P2 115 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 13875367INS missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' SPD210P1115INS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.

Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.

Features:

  • Large rotor selection to accommodate a variety of tube sizes and types
  • Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
  • Audible alarm to alert user when operation is finished
  • PTFE coated chamber provides long lasting durability against harsh solvents
  • Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
  • A radiant cover is available with the SpeedVac™ SPD210DLX to help maximize evaporation/sublimation rates

 

SPD210P1 Kit includes:

  • High-Capacity SpeedVac™ SPD210 Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5 mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)

SPD210DLX P2 Kit includes:

  • High-Capacity SpeedVac™ SPD210DLX Vacuum Concentrator
  • -50°C Universal Vacuum Source
  • 200 × 1.5 mL Rotor (RH200-12)
  • Universal Tubing package
  • CryoCool™ Heat Transfer Fluid (1L)
  • Glass Condensation Flask

Solvent and solvent combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Typical Applications:

  • HPLC fractions with water/ 0.1% Triflouroacetic acid
  • Reversed-phase SPE

Specifications

Certifications UL Listed to US and Canadian requirements. CE marked
Type SPD210P1 115 Kit
Description SpeedVac SPD210 Vacuum Concentrator Kit
Electrical Requirements 115 V 60 Hz