missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Vivapure™ AdenoPACK 20 Kit

Catalog No. 14558548
Change view
Click to view available options
Endotoxin Concentration:
<0.025 EU/mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Endotoxin Concentration
14558548 <0.025 EU/mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14558548 Supplier Sartorius Supplier No. VS AVPQ020

The optimal kit for construct screening

Vivapure AdenoPACK 20 is the small scale kit in the AdenoPACK series, purifying up to 1 x 1012 viral particles from 20mL cell culture. Especially when it comes to testing new constructs, parallel and fast purifications of different adenoviruses are essential. This kit allows the rapid, simple and affordable spin column based purification of 6 different samples in parallel and bridges a gap in the CsCl density gradient method - for the first time adenovirus can efficiently be purified from less than 100mL cell culture volume.

  • Spin column based kit
  • Easy and fast parallel purification of multiple samples
  • Virus purification based on membrane adsorber technology
  • High-speed process completed in about 1 hour
  • Excellent viral access provides quantitative recoveries
  • Able to process 6 x 20mL cell culture
  • Recovers 1 x 1011 to 1012 viral particles from 20 mL cell culture

For a normal yielding vector, 1 x 15cm culture plate purified using this method yields up to 1 x 1012 viral particles.

Specifications

Endotoxin Concentration <0.025 EU/mL
Sample Size 20 mL of Adenovirus supernatants
Content And Storage -20°C