missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Polycarbonate Filtration Holders

Catalog No. p-4231980
Change view
Click to view available options
Type:
Filter Holder Part
Filtration Holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14555804 Filtration Holder
14555805 Filter Holder Part
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14555804 Supplier Sartorius Supplier No. 16510
Only null left

For the clarification or sterile filtration of up to about 200ml volumes of aqueous solutions

Type 16510 is complete with receiver flask, and can be operated with sub-pressure as well as with slight over-pressure (0.5 bar is recommended for highest standing times). It is, together with a vacuum hand pump, a practical, cost-effective system for the filtration in the laboratory or outside.For sterile filtrations, the filter holder, comprised in the delivery, is equipped with a glass fibre filter 13400-0013 and enables a sterile venting for pressure compensation in order to avoid contamination of the sterile filtrate. The funnel fits onto the central opening of the lid and simplifies the pouringin of liquid in the top part. Type 16511 is like 16510, but without receiver flask. It is used on a suction flask or a vacuum manifold, e.g. Combisart.

Specifications

Disposable Reusable
For Use With (Equipment) Vacuum Filter Holder, Manifold System
Material Polycarbonate
Material (Membrane) Hydrophilic PES
Sterility Sterile
For Use With (Application) For the clarification or sterile filtration of up to about 200mL volumes of aqueous solutions
Quantity Each
Type Filtration Holder
Volume (Metric) Receiver 200 mL
Volume (Metric) Upper 250 mL
Diameter (Metric) Membrane 4.7 cm
Show More Show Less