missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Replacement Part for Polycarbonate Filtration Holders

Catalog No. 14555934
Change view
Click to view available options
Type:
Filter Support
Filter System Lid
Hose Nipple
Silicone O-ring
Quantity:
1 Ea.
2 Pk.
3 Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
14555934 Silicone O-ring 3 Pk.
14555928 Filter System Lid 1 Ea.
14555929 Silicone O-ring 2 Pk.
14555931 Filter Support 2 Pk.
14555933 Hose Nipple 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14555934 Supplier Sartorius Supplier No. 6980235

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement Part for Polycarbonate Filtration Holders is for use with Microsart™ Manifolds 16510 and 16511.

  • Polycarbonate Accessory
  • For use with Microsart™ Manifolds 16510, 16511

Specifications

Disposable Reusable
Material Polycarbonate
Material (Membrane) PES
Sterility Non-sterile
Quantity 3 Pk.
Type Silicone O-ring
Height (English) 0.08 in.
Height (Metric) 2 mm
Diameter (Metric) 14 mm
For Use With (Equipment) Filter Holder