missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Replacement parts for Microsart Funnel
Description
- 14-555-783: Microsart™ Frit
- 14-555-784: Microsart Base 47 mm, stainless steel
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Equipment) | Microsart Funnel |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Quantity | Each |
| Type | Microsart Base Support |
| Diameter (Metric) Membrane | 4.7 cm |