missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Semi-Micro Balances
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
Supplier: Sartorius QUINTIX651S
Description
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
- Features advanced mechanical and electronic weighing technology
- isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
- SQmin: minimum sample reference can be programmed and displayed on balance
- Overload protection
- Connect balance to a computer using a USB and transfer results instantly
- Weighing results can be printed within seconds in compliance with GLP/GMP
- Smaller footprint and up-front control display with integrated cooling system
- Efficient and easy for fume hood and benchtop installations
- Removable stainless steel pan
- Single block, monolithic weight cell for optimum performance and repeatability
- Simple touchscreen for easy navigation (without manual)
- Removable, rolling glass doors and complete draft chamber
- Contoured base plate provides spill protection and can easily be removed and cleaned
- High capacity specifications to accommodate large beakers and tare containers
Specifications:
- Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
- isoCAL Temperature Change: 1.5k
- isoCAL Time Interval: 4 hours
- Display Update Rate: 0.2mm, 0.4mm
- Weighing Pan Dia.: 80 (90 optional)
- Weighing Chamber Height: 218mm
- Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
- Net Weight: approx. 7.8kg
Model 125D Quintix Semi-Micro Balance:
- Weighing Capacity: 40g, 60g, 120g
- Readability: 0.01mg, 0.01mg, 0.1mg
- Repeatability: 0.02mg, 0.04mg, 0.07mg
- Linearity: 0.1mg, 0.1mg, 0.2mg
- Stabilization time: 6, 6, 2 sec.
Model 65 Quintix Semi-Micro Balance:
- Weighing Capacity: 40g, 60g
- Readability: 0.01mg, 0.01mg
- Repeatability: 0.02mg, 0.04mg
- Linearity: 0.1mg, 0.1mg
- Stabilization time: 6, 6 sec.
Specifications
| isoCAL (automatic internal adjustment) | |
| Touchscreen | |
| Semi-Micro | |
| Quintix 65 | |
| 6/6 sec. | |
| 8.4 in. | |
| 12.4 in. | |
| 316 mm | |
| 14.8 in. | |
| 240 V/50 Hz/10 amp single phase | |
| 10 amp single phase | |
| Class I |
| 40 g, 60 g | |
| 0.01 mg | |
| 0.1 mg | |
| 0.02 mg, 0.04 mg | |
| Semi-micro Balance | |
| 214 mm | |
| 8.5 in. | |
| 218 mm | |
| 376 mm | |
| 240 V | |
| 50 Hz |