missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Phase Separator Papers for separation of Aqueous and Organic Phases using Grade 480
Description
- This special paper separates aqueous from organic phases
- The grade 480 is impregnated with a stabilized silicon, thus rendering it hydrophobic
- It retains water and allows solvents to flow through
- In many applications, this phase separator paper eliminates the need to use separating funnels
- They are available in discs and folded filters
Specifications
Specifications
| Filter Type | Ultrafiltration |
| Material | Silicone |
| Sterility | Non-sterile |
| For Use With (Application) | Separation of aqueous and organic phases |
| Quantity | 100 Pack |
| Type | Phase Separating Paper |
| Diameter (English) | 4.92 in. |
| Diameter (Metric) | 12.5 cm |
| For Use With (Equipment) | Labscale TFF System |