missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Microsart™ Funnels

Catalog No. p-4231979
Change view
Click to view available options
Volume (Metric):
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14555790 250 mL
14555789 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14555790 Supplier Sartorius Supplier No. 16A07 25 N
Only null left

Ready-to-use, sterile, polypropylene funnels with click-fit closure

Microsart Funnels are sterile plastic funnels. They allow quick performance of the filtrations required in the routine testing of water, food and beverages, pharmaceutical and cosmetic products. A Sartorius Stedim Biotech gridded membrane is placed on a stainless steel filter support. A Microsart Funnel is simply and practically fitted on. The sample is filtered. The funnel is made of polypropylene and thus is elastic enough for optimal sealing with a click-fit closure. Graduations are marked for sufficiently exact sample volumes. The large inner diameter ensures a high flow rate. The optimized shape allows a thorough rinsing of the system subsequent to filtration.

Safe and reliable

Sterile packaged - Sterilization at the point of use is not required

Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination

Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing

Easy handling

Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage

Reliable results - use a new, sterile funnel for each test for certain avoidance of cross contamination

Time-saving - just change the funnel, rather than spending time by sanitizing it

Simpler handling - no more holding of hot funnels

Specifications

Description Microsart Funnel 250
Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polypropylene
Sample Volume 250 mL
Sterility Sterile
Filtration Area 13.2 cm2
Funnel Material Polypropylene
Quantity Each
Type Microsart Funnel
Volume (Metric) 250 mL
Diameter (Metric) Membrane 47 mm
Show More Show Less