missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius In-Line Filter Holders
Description
Polycarbonate In-Line Filter Holder
- Bell-shaped base protects filtrate from contamination while flowing into a receiver
- Transparent top allows visual check of placement of O-ring
- Very small dead volume and excellent resistance to pressure
- Set density by simple hand-tightening
- Can be connected to a peristaltic pump or a pressure container
- For use with 50mm filters (40 or 42mm prefilter)
- Sterilize by autoclave (max 121°C)
- Weight: 83g
- Guarantees leak-proof sealing of the hose nipple and the holder without sealing rings
- Other connectors fit the holder onto reducing valves or pumps or onto pressure tanks
- Special polished surfaces allow easy cleaning and rinsing
- Sturdy stainless steel has a long lifecycle and is compatible with aggressive materials
- For use with 25mm membrane filters (20mm prefilter for liquid filtration)
- Sterilize by autoclave (max 134°C) or by dry heat (max 180°C)
- Weight; 170g
Specifications
Specifications
| Color | Metallic, Polished |
| Connectors | Hose nipples DN10 |
| Disposable | Reusable |
| For Use With (Equipment) | Vacuum Filter Holder, Manifold System |
| Material | Stainless Steel |
| Sterility | Sterile |
| Filtration Area | 3 cm2 |
| Max. Pressure | 5bar (72.5psi) |
| Quantity | 1 Each |
| Type | Filter Holder |
| Show More |