missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Environmental Air Monitoring Gelatin Membranes
Collect airborne microbes and viruses. Sartorius Environmental Air Monitoring Gelatin Membranes guarantee reliable and accurate results. They are sterile and water soluble with a high retention rate. Choose from a range of sizes in single-wrapped disposable filters with holders or packs of filter disks.
Supplier: Sartorius 1752880VPD
Description
Completely water soluble to maintain microorganisms- Viability of collected microorganisms is retained for a relevant and meaningful sampling time
- Microbes in one sample can be cultivated in/on different nutrient media
- Low and high bacteria counts can be measured
- Sample is not affected by inhibitors
- Solubility of the gelatin filter is a prerequisite for virus sampling
- Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
- Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
- Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
- Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
- Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air
Specifications
| Single-use | |
| Disc | |
| 3.0 μm | |
| Yes - in 3 PE bags each, label on innermost bag | |
| 10/Pk. | |
| Gelatine Filter | |
| 80 mm |
| Membrane Filter | |
| Gelatine | |
| Sterile | |
| 10 Pack | |
| 250 μm | |
| Water soluble |