missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Environmental Air Monitoring Gelatin Membranes

Catalog No. 14555667
Change view
Click to view available options
Diameter (Metric):
80 mm
Individually wrapped:
Yes - in 1 PE bag each
Yes - in 3 PE bags each
Yes - in 3 PE bags each, label on innermost bag
No. per Case:
10 Pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Individually wrapped No. per Case
14555667 80 mm Yes - in 3 PE bags each 10 Pack
14555668 80 mm Yes - in 3 PE bags each, label on innermost bag 10 Pack
14555881 80 mm Yes - in 1 PE bag each 10 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14555667 Supplier Sartorius Supplier No. 17528 80 BZD

Collect airborne microbes and viruses. Sartorius Environmental Air Monitoring Gelatin Membranes guarantee reliable and accurate results. They are sterile and water soluble with a high retention rate. Choose from a range of sizes in single-wrapped disposable filters with holders or packs of filter disks.

Completely water soluble to maintain microorganisms
  • Viability of collected microorganisms is retained for a relevant and meaningful sampling time
  • Microbes in one sample can be cultivated in/on different nutrient media
  • Low and high bacteria counts can be measured
  • Sample is not affected by inhibitors
  • Solubility of the gelatin filter is a prerequisite for virus sampling
For use with the MD8 Airscan™ air samplers (gelatin filter method)
  • Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
  • Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
Retention rates
  • Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
  • Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
  • Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air

Specifications

Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Gelatine
Pore Size 3.0 μm
Sterility Sterile
Individually wrapped Yes - in 3 PE bags each
No. per Case 10 Pack
Quantity 10/Pk.
Thickness (Metric) 250 μm
Type Gelatine Filter
Wettability Water soluble
Diameter (Metric) 80 mm
Show More Show Less