missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ MSU Semi-Micro Balances: Draft Shield with Automatic Doors

Catalog No. 14557288
Change view
Click to view available options
Amperage:
1 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
14557288 1 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14557288 Supplier Sartorius Supplier No. 3102665004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For users who prefer to combine classic key-operated control with the widest range of performance features

MSU Semi-Micro Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements.

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained — for every single measurement
  • Comes standard with Q-Level, the automatic motorized leveling function — provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Draft shield and weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan size: 85 x 85mm
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

Specifications

Automation Interface Keys
Calibration Internal, isoCAL
Certifications/Compliance ISO, FDA/USP, GxP, USP31-NF26
Capacity 220 g
Display Type Color Graphic
Readability 0.01 mg
Format Gram, kilogram, carat, pound, ounce, troy ounce, H
Humidity Range 80% for 31°C, 50% for 40°C
Includes Automatic draft shield door
Leveling Automatic
Measurement Time <6 sec.
Model MSU
Sample Size 20 mg
Stabilization Time <2 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Test Load 100 g
Type Semi Micro Balance
Width (English) 9.8 in.
Width (English) Pan 3.34 in.
Width (Metric) 24.9 cm
Width (Metric) Pan 8.5 cm
Height (English) 14.6 in.
Height (English) Chamber 10.27 in.
Height (Metric) 37.1 cm
Height (Metric) Chamber 26.1 cm
Depth (English) 16.1 in.
Depth (English) Pan 3.34 in.
Depth (Metric) 41 cm
Depth (Metric) Pan 8.5 cm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less