missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Biosart™ 100 Monitors

Catalog No. 14555757
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.8 μm
Grid Color:
Black/White
Gray/White
White/Black
Material (Membrane):
Cellulose Nitrate
Packaging:
Bulk
Bulk, Membrane Fixed
Individually Packaged
Trays
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Grid Color Material (Membrane) Packaging
14555757 0.45 μm Gray/White Cellulose Nitrate Bulk
14555742 0.45 μm Black/White Cellulose Nitrate Trays
14555743 0.45 μm White/Black Cellulose Nitrate Individually Packaged
14555744 0.45 μm White/Black Cellulose Nitrate Bulk
14555745 0.45 μm White/Black Cellulose Nitrate Bulk, Membrane Fixed
14555746 0.2 μm White/Black Cellulose Nitrate Trays
14555747 0.2 μm White/Black Cellulose Nitrate Individually Packaged
14555749 0.45 μm Black/White Cellulose Nitrate Bulk
14555754 0.8 μm Gray/White Cellulose Nitrate Trays
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14555757 Supplier Sartorius Supplier No. 164034706VK

Designed specifically for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. Sartorius Biosart™ 100 Monitors are sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth.

Provides microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. Suitable for testing smaller volumes by placing a sample in a few mL of sterile physiological NaCl solution. Specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. After filtration, just remove the 100mL funnel to convert the monitor into a petri dish. Culture media for wetting the pad are available in individually sterilized, convenient plastic ampoules. Ready to use filter units designed to be placed onto the bases of a vacuum manifold. Ensures the identification of all colonies.The monitors are available in a variety of different types: Monitors with cellulose nitrate (cellulose ester) membranes, a material which assures effective retention with high flow rates and optimum colony growth. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The three various filter colors, green, white and gray (after wetting black), allow the best contrast to the colonies. Monitors with regenerate cellulose membrane, a material which combines high flow rates with high chemical stability are ideal for bioburden-testing in the veterinary sector, where a lot of products are based on solvents.
  • High flow rate
  • High total throughput
  • Sterile, individually, sterile packaged available
  • Certified membrane filters: meet ISO 7704
  • Available in various colors
  • Without any hydrophobic adhesive areas
  • Validated
  • Ready to connect, easy to use and practical handling features
  • Minimal amount of equipment

Specifications

Adapter Material Polyethylene
Certifications/Compliance ISO 7704
Color Gray/White
Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polystyrene
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
Sterility Sterile
Filtration Area 14.5 cm2
For Use With (Application) Colony counting, particle testing and microscopy
Graduations 10 mL
Grid Color Gray/White
Packaging Bulk
Plug Material Polyethylene
Quantity 48 Pk.
Type Filter Funnel
Volume (Metric) 100 mL
Diameter (Metric) Membrane 47 mm
Sample Volume 100 mL
Show More Show Less