missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Air Pressure Controller (APC) for Vivacell Models
Description
For Vivacell 20, 70, 100 and 250 models. Complete with pressure gauge, regulator, over-pressure safety valve, female connector to Sartorius Stedim Biotech pressure products and 1m extension line (4 mm pneumatic tubing) with male and female connectors and 1m of 6mm inlet tubing.
Specifications
Specifications
| Disposable | Reusable |
| Filter Type | Ultrafiltration |
| For Use With (Equipment) | Vivacell 20, 70, 100 and 250 |
| Sterility | Non-sterile |
| Type | Air Pressure Controller |