missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab™ RF Vacuum Filtration Unit
GREENER_CHOICE

Catalog No. 14578825
Change view
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Sample Volume:
150 mL
250 mL
500 mL
1000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Sample Volume
14578825 0.22 μm 1000 mL
14578823 0.1 μm 250 mL
14578822 0.1 μm 1000 mL
14578827 0.22 μm 150 mL
14578824 0.22 μm 250 mL
14578818 0.22 μm 500 mL
14578817 0.45 μm 150 mL
14578819 0.45 μm 250 mL
14578820 0.45 μm 500 mL
14578821 0.45 μm 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14578825 Supplier Sartorius Supplier No. 180E05E
Get an Extra Filtration Product with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.

Comprised of:

  • A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
  • A bottle, with graduation and writing field
  • A tube connector for vacuum connection (for stand-alone filtration)
  • A screw cap for storage of the filtrate (individually wrapped to maintain sterility)

Benefits:

  • Highest flow rates with a large filtration area
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples

Specifications

Disposable Single-use
Filter Type Vacuum Filter
Material Polystyrene
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Includes Receiver Flask
Type Vacuum Filter
Volume (Metric) 1 L
For Use With (Equipment) Sartolab RF
Sample Volume 1000 mL
Show More Show Less