missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ RF Vacuum Filtration Unit

Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Vacuum Filter |
| For Use With (Equipment) | Sartolab RF |
| Material | Polystyrene |
| Material (Membrane) | PES |
| Pore Size | 0.22 μm |
| Sample Volume | 250 mL |
| Sterility | Sterile |
| Includes | Receiver Flask |
| Type | Vacuum Filter |
| Show More |