missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab RF 50 Vacuum Filtration Unit
Description
- Highest flow rates with a large filtration surface
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit (no additional transfer of liquid necessary for storage)
- Can be used as a stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
- 58.5 mm diameter
Specifications
Specifications
| Disposable | Single-use |
| Material | Polystyrene, Polypropylene, HDPE |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.22 μm |
| Sterility | Non-sterile |
| Type | Membrane Filter |
| For Use With (Equipment) | MultiStation |
| Sample Volume | 50 mL |