missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartolab™ PES Vacuum Filtration Unit
GREENER_CHOICE

Catalog No. 14558859
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
14558859 0.45 μm
14558858 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14558859 Supplier Sartorius Supplier No. 180F012
Get an Extra Filtration Product with Purchase
View all promotions

missing translation for 'validMainframeMsg'

PES Vacuum Filtration Unit with RF designed for 50 mL samples.

  • Single-use units for the sterile filtration or clarification of sample volumes up to 50 mL
  • Polyethersulfone asymmetric membrane provides fast flow rates and ensures low protein binding and extractables
  • Individually-packed, sterile, and ready to use
  • Unit includes a funnel, with dust cover, a 50 mL conical tube, with graduation and writing field, a tubing connector for vacuum connection, a screw cap for storage of your filtrate
  • Design of the yellow adapter connecting the funnel to the conical tube ensures a vacuum-tight seal
  • Highest flow rates with an asymmetric membrane and a large surface area
  • No loss of protein with a very low protein binding membrane
  • Low dead volume thanks to an optimized membrane support
  • Minimized risk of contamination with a complete ready-to-use unit (no additional transfer of liquid necessary for storage)
  • May be used as a standalone system or with the Sartolab™ MultiStation, which allows parallel filtration of up to 6 samples

Specifications

Description With receiver flask (RF)
Disposable Single-use
Filter Type Vacuum Filter
Material Polystyrene
Material (Membrane) PES
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) Vacuum Filtration
Type Filtration Device
Volume (Metric) 150 mL
Volume (Metric) Receiver 50 mL
For Use With (Equipment) MultiStation
Sample Volume 50 mL
Show More Show Less