missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sartoclear Dynamics™: Lab P15

Catalog No. 14558728
Change view
Click to view available options
Quantity:
Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14558728 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14558728 Supplier Sartorius Supplier No. SDLP0015C

Sartoclear Dynamics™: Lab P15 Cell Harvesting of up to 15 mL Mammalian Cell Cultures in One Step

Ready-to-use Sartoclear Dynamics Lab P15 takes the pain out of protein harvesting by enabling clarification and sterile filtration of 15 mL cell culture stock in one simple step. The Sartoclear Dynamics Lab P15 kit combines a syringe pre-filled with a pharmaceutical grade filtration aid for clarification and an integrated 0.2μm polyethersulfone filter for sterile filtration. Faster clarification and sterile filtration:

During cell culture clarification processes, particulate solids build up on the filter surface. The pharmaceutical grade filtration aid in Sartoclear Dynamics Lab serves as a spacer between those solids. Its porous structure allows liquid containing the dissolved target substance to readily flow through the solid filter cake, increasing throughput. In the single-step process of Sartoclear Dynamics Lab, the liquid passes from the syringe through the integrated sterilization filter to provide a product that is both sterile and free of cell debris.

Specifications

Description Clarification A 20mL syringe pre-filled with 0.5 g filter aid for clarification of cell culture samples of any cell density. The filter aid is made of highly pure diatomaceous earth (DE), an optimized grade for cell culture harvests, which is inert and insoluble. The sterile filter is a 0.2 μm polyethersulfone membrane and the prefilter is made of 100% high-purity quartz: The choice of these materials, along with the large surface area of the filters, enables high flow rates.A convenient filling tube for easy recovery of samples from 50mL Falcon tubes or ambr™ 15 bioreactors
Product Type Filtration Device
Quantity Kit
Includes 6 x 20 mL syringes, pre-filled with 0.5 g DE, including caps and filling tubes 6 x sterile filters
Content And Storage Ambient
For Use With (Application) Up to 15mL Mammalian Cell Cultures in One Step