missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers
GREENER_CHOICE

Handle dry or liquid specimens with economical and disposable Thermo ScientificTM SamcoTM Pathology and General Use Specimen Containers. For single-time use.

Specifications

Product Type Specimen Container
Shape Cylindrical
Sterility Non-sterile
Diameter (Metric) 70 mm
Graduations Molded
View More Specs

Products 2
Catalog Number Mfr. No. Closure Included Price Quantity & Availability  
Catalog Number Mfr. No. Closure Included Price Quantity & Availability  
22610120
Accessories View Documents Promotion Details
Thermo Scientific™
4A 0180
No N/A
Only null left
 
22610122
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
4A 70400
Yes N/A
Only null left
 
Description

Description

Handle dry or liquid specimens with economical and disposable Thermo Scientific™ Samco™ Pathology and General Use Specimen Containers. For single-time use.

Features:
  • Containers made of virgin polypropylene—resist cracking, splitting
  • Highly resistant to most chemicals including formaldehyde
  • Molded graduations for fill line verification
  • Translucent containers allow for viewing container contents
  • Secure fitting 70mm white ribbed screw-on cap with F-217 liner is a general purpose cap design for broad applications
Specifications

Specifications

Specimen Container
Non-sterile
Molded
Cylindrical
70 mm
No Label
Videos
SDS
Documents

Documents